Beli lock nut mur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Precision Fine U-Nut SS
    28%
    Mulai

    Rp92.900

    Fuji Precision Fine U-Nut SS
    Deskripsi:
    Saves labor by eliminating the need for key grooves on the shaft.
    atribut:
    • Screw pitch: 1.5
    • Type: Lock nut
    • Material (Friction Ring): SUS301
  2. Fuji Precision Fine U-Nut SC
    Mulai

    Rp6.299.900

    Fuji Precision Fine U-Nut SC
    Deskripsi:
    Saves labor by eliminating the need for machining key grooves on the shaft.
    atribut:
    • Nominal of Screw: 130
    • Type: Lock Nut
    • Material (Friction Ring): SUS301
    • Thread Accuracy (JIS): JIS6H (2nd grade)
    • Outer Diameter d2 (Ømm): 165 (0 to -0.5)
    • Dimension B (mm): 21
    • Dimensions d1 (mm): 149 phi (0 to -0.75)
    • Nut Material: S45C refining or equivalent
    • Shape: Circular
  3. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  4. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  5. SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Mulai

    Rp13.900

    SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  6. Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    26%
    Mulai

    Rp47.900

    Fuji Seimitsu U Nut Fine (Iron/Uniqlo)
    atribut:
    • Dimension H (mm): 16
    • Dimension S (mm): 27
    • Dimensions m (mm): About 14
    • Material: Iron
    • Nominal of Screw: M18
    • Surface Treatment: UNIQLO
    • Diameter: 45/64inch
    • Size: M18x1.5(45/64inch)
    • Thread Type: Metric detail
    • Threads: 1.5
  7. FAG Locknuts
    Mulai

    Rp47.900

  8. FBJ Lock Nut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  9. NTN Lock Washer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    NTN Lock Washer
    atribut:
    • Tab Type: Bent Inner
  10. RS PRO Carbon Film Resistor RS Series (Resistor)
    Mulai

    Rp6.900

    RS PRO Carbon Film Resistor RS Series (Resistor)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Martin Timing Pulley 50MM HTD Taper Bore
    Mulai

    Rp1.899.900

    Martin Timing Pulley 50MM HTD Taper Bore
    atribut:
    • Bore: Taper Bore
    • Width Belt (mm): 50
  12. Nikki Precision Locknut MR Series
    Mulai

    Rp1.599.900

    Nikki Precision Locknut MR Series
    Deskripsi:
    The set screw is perpendicular to the axial direction and is divided into three parts (equal to 120 degrees). It is a high-precision lock nut with a polished finish with a runout accuracy of 3 microns or less with respect to the screw direction. For this reason, by tightening the set screw evenly from three directions, concentricity with the shaft can be easily obtained, and stable assembly with high precision and little deflection in the axial direction can be performed in a short time. Application: - Fixing bearings for machine tool spindles. - Fixing ball screw support bearing. - Fixing high-speed rotating shafts and bearings that require high accuracy.
    atribut:
    • Nominal of Screw: 65
    • Screw pitch: 2
    • Outer Diameter d (mm): 85
    • Shape: Circular
    • Type: Lock nut
    • Inner Diameter (mm): 78
    • Hardness: HRC28-32
    • Dimensions t (mm): 3
    • Accuracy: ISO 4H
    • Surface Treatment: None
    • Dimensions d (mm): 78.0
    • Dimension H (mm): 16.0
    • Dimensions g (mm): 7
    • Nut Material: SCM440
    • Set Screw Standard: M8
    • Set Screw Maximum Torque (N m): 18.0
    • TRUSCO Number: 848-2114
  13. Wasino Equipment One-Touch Type U-Shaped Strainer (Screw Joint)
    Mulai

    Rp6.899.900

    Wasino Equipment One-Touch Type U-Shaped Strainer (Screw Joint)
    Deskripsi:
    The inner mesh is a stainless steel plain weave, and the outer mesh is a double structure of stainless steel perforated plate.
    atribut:
    • Handle Shape: Circular
    • Shape: U-Shape
    • Maximum Operating Temperature (°C): 110
    • Material (screen): Stainless Steel SUS304
    • Mesh: 40
    • Maximum Working Pressure (Mpa.G): 0.98
    • Body Material: FC200 Cast Iron
    • Dimension B1 (mm): 155
    • Dimension H (mm): 135
    • Dimension H1 (mm): 143
    • Dimension L (mm): 170
  14. FYH Lock Nut
    Mulai

    Rp34.900

  15. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  16. FACOM Spanner Wrench (Kunci Pas Kait)
    Mulai

    Rp1.399.900

    FACOM Spanner Wrench (Kunci Pas Kait)
    Deskripsi:
    Adjustable-hook spanner wrenches have a hinged hook or an adjustable head with a hook on the end. The hook fits into a hole on the bearing, lock nut ring, and servicing collar to loosen or tighten it. These wrenches can tighten or loosen a variety of nut sizes.
    atribut:
    • UNSPSC: 27111726
    • Adjustable: Manual
    • Corrosion Resistant: Yes
    • Handle Color: Silver
    • Handle Type: One Piece
    • Insulated: No
    • Material: Alloy Steel
    • Non-Magnetic: No
    • Non-Sparking: No
    • Tether Style: Tether Capable
Daftar Harga lock nut mur Terbaru October 2026
Fuji Precision Fine U-Nut SSRp92.900
monotaro.id Lock Nut SS 304 (Mur)Rp24.900
ASB Lock Nuts BearingRp12.900
Fuji Precision Fine U-Nut SCRp6.299.900
SKF Lock Nut with Metric Thread (Pengunci Bearing)Rp65.900
monotaro.id Lock Nut (Mur)Rp2.900
SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Rp13.900
Fuji Seimitsu U Nut Fine (Iron/Uniqlo)Rp47.900
Fujilok U-Nut Hexagonal Nut (Mur)Rp47.900
FAG LocknutsRp47.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait